Experience the perfect blend of safety and style with the Airwalk Camino MET Safety Shoes, designed for professionals who refuse to compromise on protection or aesthetics. Equipped with a composite safety toe and met guard, these shoes provide heavy-duty impact and compression protection, while electrical hazard resistance ensures your safety in risky environments. Comfort is key, thanks to the dual-density PU insole and lightweight EVA midsole that cushion your feet and reduce fatigue during long workdays. The moisture-wicking nylon lining keeps your feet cool and dry, while the durable full-grain leather upper adds a touch of modern sophistication. With slip-resistant outsoles for reliable traction and a metal-free design for hassle-free access through security, the Camino MET seamlessly transitions from the job site to casual outings. Step confidently into your day with the ultimate combination of rugged protection and contemporary style.
Airwalk Camino MET Men's Safety Shoes, Composite Toe, Size 10EE, Dark Coffee Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Extra Wide (2E) |
| Boot Height | 3 in |
| Size | 10 |
Product Details
| Upper Material | Leather |
| Color | Dark Coffee Black |
| Toe Type | Composite Toe |
| Style | Safety Shoe |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Rubber |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | AW5000-10EE |
| Slip Resistant | Yes |
| Insole | PU |
| Lining Material | Textile |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Airwalk |