AkroBins are the industry-leading hanging and stacking plastic storage bin. Heavy-duty, bins stack together or hang from Akro-Mils louvered racks and panels, rail racks, and louvered carts for high-density storage. AkroBins are corrosion-proof and unaffected by weak acids and alkalis. Length dividers available!
Model # :WB4430409
MPN #: 30234YELLO
Akro-Mils® AkroBins® Plastic Storage Bin, 14-3/4"L x 5-1/2"W x 5"H, Yellow - Pkg Qty 12
Write a Review
Questions & Answers (0)
Bulk Pricing
Related Products
Features: Made in the USA Anti-slide stop prevents stacked bins from shifting forward Full-width hanger lip supports bin on hanging system 60 lb. Weight Capacity
Akro-Mils® ShelfMax® Nestable Plastic Shelf Bin, 11-1/8"W x 23-5/8"D x 6"H, Blue Maximize your storage capacity with 6" ShelfMax® plastic storage bins. New sizes include 30010, 30014, 30018, 30044 and 30084. New divider 40050 fits bin models 30010, 30014 and 30018! Industry-leading, heavy-duty ShelfMax bins offer the best value in 6" high plastic storage bins. Now available in seven sizes and five colors, the 6" bins feature greater storage options for end users including up to 85 percent more holding capacity than traditional 4" shelf bins. Superior construction compared to corrugated ...
6" high shelf bin designed to fit on 24" deep shelving reinforced side ribs for added stength large label area aids in parts indentification rolled ridge provides added strength when filled built in hang lock allows bin to tilt out.
Nesting Storage Bin QSB804 Plastic, 6-5/8"W x 17-7/8"D x 8"H, Yellow New STORE MAX 8" Shelf bins offer 95% more storage capacity when compared to the standard 4" high bins and 65% more than the 6" bins. The new STORE MAX 8" bins will truly maximize and organize your space. FDA Compliant Resin & Colorant. Manufactured from high density polypropylene, these bins feature a molded in label holder, built in rear hang lock which allows bins to tilt out for complete access when on shelving. A wide hopper front allows complete access to the contents of the bin. Edges are reinforced for added ...
Nesting Shelf Parts Bins Akro-Mils shelf bins set the industry standard for quality. These durable industrial grade polymer bins are waterproof, and grease and oil resistant. The design features, built-in rear hang lock which allows bins to tilt out for complete access while hooking onto shelf to prevent spills. The wide hopper front, with molded-in label holder, allows complete access to contents of parts bins, and the edges are reinforced for added strength. Nests to save space when not in use. Designed to be used with standard 12", 18" and 24" deep shelving units or racks. Optional bin ...