Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB442199YL

MPN #: 30287-YELLOW

Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 23-7/8"L x 11" W x 10"H, Yellow - Pkg Qty 4

Product Description
Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.

PRICE
$123.80  Sold in packages of 4 / $30.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-7/8 in
Width11 in
Height10 in
Size (L x W x H)23-7/8 x 11 x 10 in
Inside Length20-3/4 in
Inside Width9 in
Inside Height9-1/8 in

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorYellow
MaterialPlastic
Package Quantity4
Manufacturers Part Number30287-YELLOW
Stack and/or NestStack
BrandAkro-Mils