Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hang & Stack Bins

Hang and stack bins are multipurpose storage options that improve organization and keep supplies neatly arranged. The unique "hang" and "stack" options allow bins to either hang on panels or be stacked atop one another. Designed with open tops for easy accessibility to stored items and equipment. Hang and Stack bins come in various materials, including plastic or wire mesh making them suitable for use in garages, warehouses, workshops, and more.
174 Results

Hang & Stack Bins Accessories

Global Industrial™ Hanging & Stacking Bins

Global Industrial™ Hanging & Stacking Bins
Global Industrial™ Hanging & Stacking Bins connect to louvered panels or rails of walls and benches to provide convenient space-saving storage for tools, components, and small parts. Durable, waterproof, and corrosion proof polypropylene housing to endure constant use in industrial spaces.
CompareImageLengthWidthHeightColorPackage QuantityModel #Price
Global Industrial™ Plastic Hang & Stack Bin, 10-7/8"L x 5-1/2"W x 5"H, Yellow - Pkg Qty 12
10-7/8 in
5-1/2 in
5 in
Yellow
12
Ships Same Day
WB269682YL
as low as

$3.54 ea.

Save $0.31 (8%)
Global Industrial™ Plastic Hang & Stack Bin, 13-5/8"L x 8-1/2"W x 6"H, Yellow - Pkg Qty 12
13-5/8 in
8-1/2 in
6 in
Yellow
12
Ships Same Day
WB239609YL
as low as

$9.10 ea.

Save $0.70 (7%)
Global Industrial™ Plastic Hang & Stack Bin, 18"L x 8-1/4"W x 9"H, Blue - Pkg Qty 6
18 in
8-1/4 in
9 in
Blue
6
Ships Same Day
WB550123BL
as low as

$16.75 ea.

Save $1.25 (7%)
Global Industrial™ Plastic Hang & Stack Bin, 10-7/8"L x 11"W x 5"H, Clear - Pkg Qty 6
10-7/8 in
11 in
5 in
Clear
6
Ships Same Day
WB269685CL
as low as

$6.00 ea.

Save $0.50 (8%)
Global Industrial™ Plastic Hang & Stack Bin, 10-7/8"L x 4-1/8"W x 4"H, Red - Pkg Qty 12
10-7/8 in
4-1/8 in
4 in
Red
12
Ships Same Day
WB269688RD
as low as

$2.85 ea.

Save $0.25 (8%)
Global Industrial™ Plastic Hang & Stack Bin, 10-7/8"L x 5-1/2"W x 5"H, Clear - Pkg Qty 12
10-7/8 in
5-1/2 in
5 in
Clear
12
Ships Same Day
WB269682CL
as low as

$3.39 ea.

Save $0.30 (8%)
Global Industrial™ Plastic Hang & Stack Bin, 18"L x 16-1/2"W x 11"H, Blue - Pkg Qty 3
18 in
16-1/2 in
11 in
Blue
3
Ships Same Day
WB550121BL
as low as

$22.25 ea.

Save $1.75 (7%)
Global Industrial™ Plastic Hang & Stack Bin, 14-3/4"L x 8-1/4"W x 7"H, Clear - Pkg Qty 12
14-3/4 in
8-1/4 in
7 in
Clear
12
Ships Same Day
WB269684CL
as low as

$6.20 ea.

Save $0.50 (7%)
Global Industrial™ Plastic Hang & Stack Bin, 5-3/8"L x 4-1/8"W x 3"H, Black - Pkg Qty 24
5-3/8 in
4-1/8 in
3 in
Black
24
Ships Same Day
WB269680BK
as low as

$1.01 ea.

Save $0.09 (8%)
Global Industrial™ Plastic Hang & Stack Bin, 14-3/4"L x 5-1/2"W x 5"H, Clear - Pkg Qty 12
14-3/4 in
5-1/2 in
5 in
Clear
12
Ships Same Day
WB269689CL
as low as

$5.30 ea.

Save $0.50 (9%)
Showing 1-10 of 32 results

Akro-Mils Hanging & Stacking Bins

Akro-Mils Hanging & Stacking Bins
Akro-Mils Hanging & Stacking Bins securely organize, hold, and color-code inventory of small parts and tools. Strong and solid warp-free plastic construction maintains shape while holding heavy components.
Showing 1-10 of 17 results

Quantum Storage Hanging & Stacking Bins

Quantum Storage Hanging & Stacking Bins
Quantum Storage Hanging & Stacking Bins store components of various sizes and quantities. Designed with grips at the front, back, and side for easy handling and arrangement. Made of durable plastic to offer solid storage that is resistance to rust and corrosion.
Showing 1-10 of 54 results

Treston Hanging & Stacking Bins

Treston Hanging & Stacking Bins
Treston Hanging & Stacking Bins with Rails attach to rails of a workbench and securely stack to provide storage that is away from the work surface. Completely solid body is made of plastic material to easily hold small parts in large quantities and different sizes.

Quantum Storage Wire Hanging & Stacking Bins

Quantum Storage Wire Hanging & Stacking Bins
Quantum Storage Wire Hanging & Stacking Bins resemble an open-hopper design that openly displays stored items. Lightweight wire mesh material and pattern design helps to circulate air while keeping a clear, dust-free, and dirt-free storage environment.
Showing 1-10 of 12 results

Quantum Hanging & Stacking Bins with Rails

Quantum Hanging & Stacking Bins with Rails
Quantum Hanging & Stacking Bins with Rails mount to wall surfaces and rails to provide space-saving storage to workbenches and similar workstations. Ideal for color coded inventory to organize inventory of small parts. Fully plastic and designed to stack.
Showing 1-10 of 20 results

Triton Hanging & Stacking Bins with Rails

Triton Hanging & Stacking Bins with Rails
Triton Hanging & Stacking Bins are made to interlock and connect to compatible rail systems to create a firm inventory storage system for easy picking and visibility of small parts.
Showing 1-10 of 36 results