Akro-Mils® AkroBin® Plastic Stacking Bin, 8-1/4"W x 10-3/4"D x 7"H, Yellow - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
PRICE
$55.20 Sold in packages of 6 / $9.20 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 10-3/4 in |
| Height | 7 in |
| Inside Width | 6-9/16 in |
| Inside Height | 6-3/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 184814YL |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |