Medium storage case 11 x 7 x 2-3/8 15 compartment Clear Grid design in lid keeps items from spilling into other compartment includes 4 front to back adjustable dividers 2 fixed side to side dividers
Akro-Mils Medium Clear storage case w/ 2 Dividers 05805, 11x7x2-3/8 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$56.40 Sold in packages of 6 / $9.40 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 2-3/8 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Compartment Box |
| Color | Clear |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Clarified Polypropylene |
| Number of Compartments | 15 |
| Package Quantity | 6 |
| Manufacturers Part Number | 05805 |
| Brand | Akro-Mils |