Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB330441BL

MPN #: 30230 BL

Akro-Mils® Bins For 2 in 1 Plastic Stock & Utility ProCarts, 10-7/8"L x 5-1/2"W x 5"H, Blue - Pkg Qty 12

Product Description
AkroBins attach easily onto Optional Bin Rail Kit to provide more efficient storage. Sold in Cases of 36.

PRICE
$41.16  Sold in packages of 12 / $3.43 ea

1
1
Expected on or around 10/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width5-1/2 in
Height5 in
Size (L x W x H)10-7/8 x 5-1/2 x 5 in
Inside Length10-1/4 in
Inside Width4-3/8 in
Inside Height4-3/4 in

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlue
MaterialPlastic
Package Quantity12
Manufacturers Part Number30230 BL
Stack and/or NestHang & Stack
BrandAkro-Mils