Plano StowAway® 5 Fixed Compartment Box 344985, 6-1/2"L x 3-3/4"W x 1-1/8"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Plano StowAway® 5 Fixed Compartment Box, 6-1/2"W x 3-3/4"D x 1-1/8"H, Clear
The 3449 Size Waterproof Polypropylene Storage Case is the perfect storage solution for keeping contents dry. Manufactured from Polypropylene , this storage case features one open compartment, a continuous o-ring seal that keeps water out and three tight closing cam-action latches.
The 3449 Size Waterproof Polypropylene Storage Case is the perfect storage solution for keeping contents dry. Manufactured from Polypropylene , this storage case features one open compartment, a continuous o-ring seal that keeps water out and three tight closing cam-action latches.
PRICE
$36.00 Sold in packages of 6 / $6.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 3-3/4 in |
| Height | 1-1/8 in |
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | StowAway |
| Dividers | Fixed |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 5 |
| Package Quantity | 6 |
| Manufacturers Part Number | 344985 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |