Create a complete storage system or use individually to keep a variety of components and inventory stored compactly. These heavy-duty cost effective, reusable containers are ideal for manufacturing, transporting and storing products. Inter-stackable, reinforced straight wall design allows you to maximize storage space by cubing in trucks and on pallets. Ergonomically designed containers feature comfortable grip hand holds on all four sides for quick and easy pick-up. Strong 1" wide stacking rims and external ribbing provide added strength.
Mesh-sided containers have an open .72 x .9 mesh pattern which allows high visibility and good airflow.
Global Industrial
Model # :WB662114
Global Industrial Mesh Straight Wall Container, 23-3/4"L x 15-3/4"W x 16-1/8"H, Gray - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$61.90 Sold in packages of 2 / $30.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 15-3/4 in |
| Height | 16-1/8 in |
| Size (L x W x H) | 23-3/4 x 15-3/4 x 16-1/8 in |
| Inside Length | 22-1/4 in |
| Inside Width | 14-1/4 in |
| Inside Height | 16 in |
| Weight Capacity | 50 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Fully Vented Straight Wall Container |
| Color | Gray |
| Style | Mesh Sides & Base |
| Lid | No |
| Material | Polyethylene |
| Package Quantity | 2 |
| Manufacturers Part Number | 662114 |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |