- Made in the USA
- Anti-slide stop prevents stacked bins from shifting forward
- Full-width hanger lip supports bin on hanging system
- 50 lb. Weight Capacity
Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 10-7/8"L x 8-1/8"W x 7"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$45.00 Sold in packages of 6 / $7.50 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 8-1/8 in |
| Height | 7 in |
| Inside Length | 10 in |
| Inside Width | 6-9/16 in |
| Inside Height | 6-3/4 in |
| Weight Capacity | 50 lbs |
| Size | 10-7/8 x 8-1/8 x 7 |
Product Details
| Assembly Required | No |
| Type | Storage Bin |
| Color | Clear |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 30239SCLAR |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |
Warranty
| Warranty | 1 |