JET® AL100-050-50 Hand Chain Hoist, 50' Lift, 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The AL100 Series is 20% lighter, 20% thinner, and offers the smallest head room compared to the closest competitor on the market.
PRICE
$709.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Head Room | 10-7/16 in |
| Lift | 50 ft |
Product Details
| Type | Hand Chain Hoist |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Series | AL100 |
| Manufacturers Part Number | 133056 |
| Brand | JET |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/ASME B30.16, HAST-2 Standards |