- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold Al2006 Cover Clip, 120v, 15a, 1"L - Min Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$6.00
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1-7/16 in |
Product Details
| Series | Plugmold AL2000 Series |
| Amperage | 15 A |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Aluminum |
| Package Quantity | 30 |
| Description | Cover Clip |
| Manufacturers Part Number | AL2006 |
| Enclosure | Aluminum |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |