- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold Nm2006 Cover Clip, 120v, 15a, 1-1/2"L - Min Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1.73
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1-3/4 in |
| Strip Length | 3-13/16 in |
Product Details
| Color | White |
| Amperage | 15 A |
| Series | Plugmold Plus NM2000 Series |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Plastic |
| Description | Cover Clip |
| Package Quantity | 10 |
| Manufacturers Part Number | NM2006 |
| Enclosure | Plastic |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |