Features
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 1-5/8 in |
| Height | 1-7/8 in |
Product Details
| Color | White |
| Amperage | 15 A |
| Series | Plugmold Plus NM2000 Series |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Plastic |
| Description | External Elbow |
| Package Quantity | 5 |
| Manufacturers Part Number | NM2018 |
| Enclosure | Plastic |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |