Wiremold M6S Multi-Outlet Power Unit, 120V, 15A
Write a Review
|
Questions & Answers (0)
Product Description
Sentrex high performance surge protection. Six outlets, lighted switch, durable putty white aluminum housing, 15A. 6' (1.8m) 14/3 SJT putty white cord with NEMA 5-15 plug. Length 15 1/4" (387mm). Snap-on, slide-off mounting.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| Dimensions | 15-1/4" x 2" x 1-3/4" in |
| Gauge | 6 ga |
| Strip Length | 15 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Keyhole/Screw |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Aluminum |
| Joules | 3kA |
| Manufacturers Part Number | M6S |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Safety Power Strip |
| Color | Putty |
| Amperage | 15 A |
| Series | Workstation Power Solutions |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | +50dB |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 6 |
Compliance & Certifications
| Certifications | cULus, RoHS |