Features
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 4-27/32 in |
| Height | 2-1/2 in |
| Dimensions | 4-5/8 X 4-7/8 X 2-1/2 in |
Product Details
| Amperage | 15 A |
| Series | Plugmold AL2000 Series |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Aluminum |
| Description | Deep Switch & Receptacle Box |
| Package Quantity | 2 |
| Manufacturers Part Number | AL2044-2 |
| Enclosure | Aluminum |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |