Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB1300611

MPN #: F80170A0

Valley Craft® Heavy Duty Box Dumper, 72" Dump, 48" x 51" Chute, 6000 lb. Capacity

Product Description
Valley Craft® Heavy Duty Box Dumper - Dump Height 72" - 48" x 51" Chute - 6000 Lb. Capacity

Heavy Duty Box Dumpers: All Valley Craft Box Dumpers bolt directly to the floor, ensuring reliability and stability throughout operation. Heavy-duty all-welded steel dumpers are designed to manage the heaviest of loads, ranging from 2,000 to 6,000 pounds load capacity. Dumpers are fully powered up and gravity down and contents dump completely within one minute to ensure time-efficient usage. Chutes have a 1/4" plate steel base with 7-ga. sides. Handy rotary-switch control activates chute, lifting dumper to your choice of a 36", 48", 60" or 72" dump height. Dumpers have an adjustable hold down bar that can be placed at 30-42" (on 2" centers).

Unit includes a 20' pigtail corded hand pendant control with a magnetic back panel for easy access and remote use.

PRICE
$11,309.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 in
Width62 in
Weight Capacity6000 lbs
Weight2275 lbs
Level Height80 in
Usable Chute51 x 48 x 84 in
Rotated Height158 in
Dump Height72 in

Product Details

Voltage460 V
Manufacturers Part NumberF80170A0
Motor Horsepower2 HP
BrandValley Craft