Features
- Compact size, application flexibility
- Useful for locations requiring limited space
- Satin anodized finish, good-looking appearance, resists corrosion and is easy to clean and maintain
Weights & Dimensions
| Length | 6 in |
| Size | 2-3/4 in |
Product Details
| Description | RT Series Adapter Bezel Cover Plate |
| Color | Silver |
| Manufacturers Part Number | AL3356ABRT |
| Brand | Wiremold |
| Voltage Rating | 600V V |