Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864303

MPN #: AL5256-DABRT

Wiremold Al5256-Dabrt Duplex Receptacle & Rt Series Ab Adapter Bezel Cover Plate, 12"L - Pkg Qty 20

Product Description
Wiremold AL5256-DABRT Duplex Receptacle & RT Series AB Adapter Bezel Cover Plate, 12"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles
  • Includes Both Bezels
  • Accepts devices up to 30 amperes to meet any job requirement
PRICE
$1,199.00  Sold in packages of 20 / $59.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Size4-7/8 in

Product Details

DescriptionDuplex Receptacle & RT Series AB Adapter Bezel Cover Plate
ColorSilver
Manufacturers Part NumberAL5256-DABRT
BrandWiremold
Voltage Rating600V V