Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Wiremold ALA3800B-10 Single Compartment Base, 10'L.  Priced/Ft., sold in 4- 10' sections. - Pkg Qty 40

Priced/ft. Sold in 4-10' sections

Wiremold ALA3800B-10 Single Compartment Base, 10'L. Priced/Ft., sold in 4- 10' sections. - Pkg Qty 40

Item #: WBB864593

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.25 ea.

Price: $570.00 / Pkg of 40

$95.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Wiremold AL3300C-5 Cover 5' Lengths, 2-3/4"L.  Priced per foot, Packed as 8- 5' sections/carton.

Wiremold AL3300C-5 Cover 5' Lengths, 2-3/4"L. Priced per foot, Packed as 8- 5' sections/carton.

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx73"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 18 Ga 48"Wx18"Dx73"H Open Clip Style 6 Shelf

Wiremold Al5201 Coupling, 3"L

Wiremold Al5201 Coupling, 3"L

Wiremold 25DTP-4D Two Channel Pole, 8" Removable Communications Cover W/KOs, 10'5"L

Wiremold 25DTP-4D Two Channel Pole, 8" Removable Communications Cover W/KOs, 10'5"L

Wiremold V5739a Extension Box Open Base, Ivory, 6-3/8"L

Wiremold V5739a Extension Box Open Base, Ivory, 6-3/8"L

Wiremold Drp20a-V Dplx Recpt. & Plate, 20a, Spec Grade, 5352 Series, Thermoplastic, Ivory

Wiremold Drp20a-V Dplx Recpt. & Plate, 20a, Spec Grade, 5352 Series, Thermoplastic, Ivory

Wiremold V5747-2 2-Gang Shallow Switch & Receptacle Box, Ivory, 4-3/4"L

Wiremold V5747-2 2-Gang Shallow Switch & Receptacle Box, Ivory, 4-3/4"L

Wiremold G4047c-1 One-Gang Device Plate Fitting, Gray, 5-1/8"L

Wiremold G4047c-1 One-Gang Device Plate Fitting, Gray, 5-1/8"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Wiremold ALA3800B-10 Single Compartment Base, 10'L. Priced/Ft., sold in 4- 10' sections.

Features

  • Durable, architectural clear anodized finish
  • Wipes clean and resists corrosion
  • Custom colors available upon request
  • Consult factory for more information
  • Snap fit cover
  • Provides maximum flexibility for adding or relocating circuits, data openings or electrical devices
  • Side removal slots limit visibility of any accidental marring during cover removal
  • Shares cover plates with Wiremold ALA4800 Series Raceway

Product Details

  • Package Quantity 4- 10' pieces
  • Brand Wiremold
  • Description Single Compartment Base
  • Voltage Rating 600V V
  • Manufacturers Part Number ALA3800B-10
  • Color Family Silver

Weights & Dimensions

  • Size 3 in
  • Length 10 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold ALA3800B-10 Single Compartment Base, 10'L.  Priced/Ft., sold in 4- 10' sections. - Pkg Qty 40

Wiremold ALA3800B-10 Single Compartment Base, 10'L. Priced/Ft., sold in 4- 10' sections. - Pkg Qty 40

Item #: WBB864593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant