Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865635

MPN #: 5406TB

Wiremold 5406tb Base Seam Clip, Ivory, 7/8"L

Product Description
Wiremold 5406TB Base Seam Clip, Ivory, 7/8"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$1.32

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8 in
Size1-3/4 in

Product Details

DescriptionBase Seam Clip
ColorWhite
Manufacturers Part Number5406TB
BrandWiremold
Voltage Rating600 V