A-SAFE Alarm Bar, 5-1/8"D x 78-3/4"L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Alarm Bar protects overhead assets from accidental vehicle damage.
This ceiling-mounted clearance bar provides audible and visible alarms to prevent damage before it happens, averting vehicle impacts and changing driver behavior over time.
It is quick and easy to install and can be used to safeguard door frames, loading docks, infrastructure and overhead walkways. Alarm Bar can also be used to protect essential safety assets such as sprinkler systems and ventilation pipes.
This ceiling-mounted clearance bar provides audible and visible alarms to prevent damage before it happens, averting vehicle impacts and changing driver behavior over time.
It is quick and easy to install and can be used to safeguard door frames, loading docks, infrastructure and overhead walkways. Alarm Bar can also be used to protect essential safety assets such as sprinkler systems and ventilation pipes.
PRICE
$1,285.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78-3/4 in |
| Diameter | 5-1/8 in |
Product Details
| Type | Alarm Clearance Bar |
| Tape Color Family | No Tape |
| Includes | 2 x Hanging Cords at 10'L Each (3m) |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Yellow |
| Brand | A-SAFE |
Warranty
| Warranty | 1 yr |