Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708405BK

Global Industrial™ Clearance Bar, 104" - 120" L, Yellow with Black Tape, HDPE

Product Description
✓ Bar adjusts from 104"L to 120"L.
✓ Impact- & fade-resistant high-density polyethylene
✓ High-visibility yellow finish with reflective black accents

Alert drivers of low clearance with the expandable Global Industrial™ Clearance Bar and reduce accidents that can cause damage to vehicles & structures in areas such as parking garages and warehouses. Made of high density-polyethylene plastic, the bar is resistant to fading & strong impacts, can expand from 104" to 120" for flexible uses, and measures 4-1/2" in diameter. Its bright yellow finish is accented with black reflective tape to make it highly visible and to offer clear warning for drivers. 1-Year Limited Warranty.

  • Includes two 3'L chains and spring-closing carabiners
  • 16" extension tube to set bar width from 104" to 120"
  • Includes 2 chains and toggle eye bolts to hang form ceilings
  • Some assembly required
  • PRICE
    $159.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    159.95
    Buy 3+ units
    149.95Save $10.00 (6%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length104 to 120 in
    Weight13 lbs
    Clearance Height7-1/2 in
    Diameter4-1/2 in

    Product Details

    Assembly RequiredYes
    TypeExtendable Clearance Bar
    Tape Color FamilyBlack
    ColorYellow
    Includes(2) 3'L Chains & 4 Self-Taping Screws
    MaterialHDPE Plastic
    Package Quantity1
    Manufacturers Part Number708405BK
    BrandGlobal Industrial

    Warranty

    Warranty1 yr