Wiremold AL5200WC2 Wire Clip, 3/4" Raceway, 1-1/2"L Features Satin anodized finish Good-looking appearance, resists corrosion and is easy to clean and maintain Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
Advantage Malleable Steel Zinc Plated Wire Rope Clip 3/8" Diameter Method of Application: Turn back specified amount of rope from the thimble. Apply the first clip one base width from the dead end of the wire rope. Apply the next clip as near the loop as possible. Turn on the nuts but do not tighten. Space additional clips equally between the first two. Take up rope slack. Tighten all nuts evenly on all clips. Additional quantities can be made to order, Must call to place order for different quantity.
Wiremold AL5200WC Wire Clip, Full Raceway, 1-1/2"L Features Satin anodized finish Good-looking appearance, resists corrosion and is easy to clean and maintain Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
Features Full line of fittings, provides a complete and safe installation Paintable to match decor Flat profile, unobtrusive, low-profile appearance Galvanized steel, assures durability
The POWER REAM® II robotic MIG welding torch maintenance center removes and reduces spatter accumulation for improved welding performance in your robotic MIG welding cell. Features: Standard Wire Cutter - provides consistent wire stickout and removes the ball at the end of the welding wire for superior arc starting performance Error Signal Feedback - POWER REAM® II returns to the home position signaling the robot to end weld cycle Spatter Guard - mounted to the gripper housing keeping debris from entering Spray Containment Unit - catch basin collects over-spray to reduce slag and spatter ...