Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173043

MPN #: K2391-2

Lincoln Electric® POWER REAM® II Robotic Torch Cleaner/Clip, 80 PSI, 24 VDC

Product Description
The POWER REAM® II robotic MIG welding torch maintenance center removes and reduces spatter accumulation for improved welding performance in your robotic MIG welding cell.

Features:
  • Standard Wire Cutter - provides consistent wire stickout and removes the ball at the end of the welding wire for superior arc starting performance
  • Error Signal Feedback - POWER REAM® II returns to the home position signaling the robot to end weld cycle
  • Spatter Guard - mounted to the gripper housing keeping debris from entering
  • Spray Containment Unit - catch basin collects over-spray to reduce slag and spatter residue left on the reamer & jigs. Quick fitting can connect to the drain-line collecting unused anti-spatter fluid for disposal


PRICE
$11,939.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2
Width8 in
Height25-7/8 in
Weight62 lbs
Size14-1/2 x 25-7/8 x 8 in

Product Details

Voltage24 V
Package Quantity1
DescriptionRobotic Torch Maintenance Center
Manufacturers Part NumberK2391-2
ProcessReamer, Sprayer, Wire Cutter
BrandLincoln Electric

Warranty

Warranty90 Days yr