Safco® Alday™ 24/7 Task Chair, Black Vinyl
|
Questions & Answers (0)
Product Description
Alday™ offers a different kind of seating experience to meet a vast variety of users. The difference is in the design. Alday was designed as an extensive use task chair, rated for 500 lbs. and 24/7 use. The ample supportive cushioning in the seat and back deliver ergonomic shaping to fit a variety of body types while providing all day comfort. The durable plastic ergo core back and reinforced mechanism with back tilt adds even more comfort and overall strength. Alday is also available with height adjustable/width adjustable arms Model 3399BL (sold separately).
PRICE
$515.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 38 in |
| Weight Capacity | 500 lbs |
| Weight | 53 lbs |
| Seat Width | 26 in |
| Seat Depth | 20 in |
| Base | 5-Star Base |
| Min Back Height | 18 in |
| Max Back Height | 18 in |
| Back Width | 18-3/4 in |
| Back Height | 18 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Swivel | Yes |
| Arm Type | Adjustable |
| Brand | Safco |
| Type | Office Chair |
| Color | Black |
| Series | Alday |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | 24 Hour Task Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | Lifetime Limited |