48 Oz. Stackable Dough Pan.
Winco ALDP-48 Stackable Dough Pan - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.60 Sold in packages of 12 / $6.80 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Height | 3 in |
| Diameter | 8 in |
Product Details
| Capacity | 48 oz |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Dough Pan |
| Manufacturers Part Number | ALDP-48 |
| Brand | Winco |