Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1357858

MPN #: SPJH-202

Winco SPJH-202 Steam Pan, Half-size, 2-1/2"H - Pkg Qty 12

Product Description
Anti-Jam Half x 2-1/2".



PRICE
$204.00  Sold in packages of 12 / $17.00 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2-1/2 in

Product Details

Manufacturers Part NumberSPJH-202
TypeHalf-size
Package Quantity12
BrandWinco