Alera Reversible Return/Bridge - 42"W x 23-5/8"D - Medium Cherry - Valencia Series
Write a Review
|
Questions & Answers (0)
Product Description
Alera ALEVA354224MC Valencia Series Reversible Return/Bridge Shell, 42"W x 23-5/8"D, Medium Cherry
Universal application as either Return or Bridge. 1" thick worksurface and side panels are water-, scratch- and dent-resistant. Full-height modesty panel. Adapts to right- or left-handed configurations. Fitted with one wire management grommet for increased organization and safety. Protective 3 mm PVC edge banding. Color: Medium Cherry. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards. For Use With: Alera® Valencia Series Desk Shells, Credenza Shell, Corner Desk, File Pedestals and Keyboard/Mouse Shelf.
View the Valencia collection here.
Universal application as either Return or Bridge. 1" thick worksurface and side panels are water-, scratch- and dent-resistant. Full-height modesty panel. Adapts to right- or left-handed configurations. Fitted with one wire management grommet for increased organization and safety. Protective 3 mm PVC edge banding. Color: Medium Cherry. Compliance Standards: GREENGUARD Indoor Air Quality Certified®; Meets or exceeds ANSI/BIFMA standards. For Use With: Alera® Valencia Series Desk Shells, Credenza Shell, Corner Desk, File Pedestals and Keyboard/Mouse Shelf.
View the Valencia collection here.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 23-5/8 in |
| Height | 29-1/2 in |
Product Details
| Type | Return |
| Frame Color Family | Cherry |
| Series | Valencia |
| Top Color Family | Cherry |
| Return | Reversible |
| Description | Reversible Return/Bridge Shell |
| Frame Material | Laminate |
| Manufacturers Part Number | ALEVA354224MC |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Alera |