Interion by Global Industrial
Model # :WB240268CH
Interion® Bridge - Cherry Finish
Write a Review
|
Questions & Answers (0)
Product Description
Interion® OFFICE PARTITION FURNITURE
Bridge
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. 1 thick scratch resistant laminate work surface includes 2-3/16" diameter cable management grommet opening. Easily installs in between Desk and Return to create U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
Bridge
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. 1 thick scratch resistant laminate work surface includes 2-3/16" diameter cable management grommet opening. Easily installs in between Desk and Return to create U-shaped workstation. Easy assembly. 1 Year Limited Warranty.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 30 in |
Product Details
| Type | Furniture |
| Frame Color Family | Black |
| Color | Red |
| Series | Interion |
| Top Color Family | Cherry |
| Furniture Type | Desk |
| Material | Laminate |
| Description | Bridge |
| Manufacturers Part Number | 240268CH |
| Brand | Interion by Global Industrial |