Ideal for training, conference rooms, and collaborative workspaces, this chair features a flip-up nesting seat design for easy high-density storage. Its molded foam seat offers resilient all-day comfort, paired with a cool breathable mesh back for continuous airflow. Four-leg metal base with casters allows for durability and mobility. With a sleek, stackable design, it delivers flexible, ergonomic seating made for efficiency.
Alera Elusion Mesh Nesting Chairs, Black Seat/Black Back, Black Base, 2/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-2/5 in |
| Depth | 24-2/5 in |
| Height | 36-4/5 in |
| Weight Capacity | 275 lbs |
| Seat Width | 17-7/8 in |
| Seat Depth | 17-7/8 in |
| Seat Height | 18-1/8 in |
| Base | 4-Legged |
| Max Back Height | 21-1/2' in |
| Caster Diameter | 2 in |
| Back Width | 18-3/8 in |
Product Details
| Back Color Family | Black |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Back Material | Mesh |
| Arm Type | Armless |
| Brand | Alera |
| Type | Office Chair |
| Color | Black |
| Caster Type | Hard |
| Seat Color Family | Black |
| Description | Chairs/Stools-Folding & Nesting Chairs |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Fabric |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards |