VizCon TrafFix Devices Alert™ Rumble Strip, Black, CR4324B
Write a Review
|
Questions & Answers (0)
Product Description
TrafFix Devices Alert™ Rumble Strip, White, CR4324B
Quickly and easily deployed or retrieved, used to alert approaching motorists to an upcoming change to the roadway.
Application
Three 46.5" long x 12" wide rumble strips easily fit together to form a 12' lane width. Three of these 12' long assemblies are spaced evenly on roadway to alert drivers to the upcoming work zone or safety checkpoint. Full 1" thickness x 12" width delivers better sensory awareness to the motorist.
Ease of Assembly
Assembles quickly with one person. Pliable rubber with jigsaw connection provides easy connection of strips. Can be assembled in-line or staggered for additional driver awareness. Bidirectional ramp eliminates orientation of the strip on the roadway.
Ease of Handling
Large handle accommodates a gloved hand for a balanced carry and drop. Jigsaw ends double as handles for easy positioning and dragging. One complete set of 3 sticks weighs only 72 lbs.
Disassembly and Transporting
Simply grab the end nearest the shoulder and drag off the road. Easily stack on the truck with the molded-in stacking lugs which stabilize the TrafFix Alert Rumble Strips during transport.
Made of Recycled Rubber
Adheres to the roadway at all times, in all conditions and at all speeds. Made from durable, recycled rubber and designed to take heavy highway use. High tech grooves and rubber construction provides grip and adheres to the roadway.
Quickly and easily deployed or retrieved, used to alert approaching motorists to an upcoming change to the roadway.
Application
Three 46.5" long x 12" wide rumble strips easily fit together to form a 12' lane width. Three of these 12' long assemblies are spaced evenly on roadway to alert drivers to the upcoming work zone or safety checkpoint. Full 1" thickness x 12" width delivers better sensory awareness to the motorist.
Ease of Assembly
Assembles quickly with one person. Pliable rubber with jigsaw connection provides easy connection of strips. Can be assembled in-line or staggered for additional driver awareness. Bidirectional ramp eliminates orientation of the strip on the roadway.
Ease of Handling
Large handle accommodates a gloved hand for a balanced carry and drop. Jigsaw ends double as handles for easy positioning and dragging. One complete set of 3 sticks weighs only 72 lbs.
Disassembly and Transporting
Simply grab the end nearest the shoulder and drag off the road. Easily stack on the truck with the molded-in stacking lugs which stabilize the TrafFix Alert Rumble Strips during transport.
Made of Recycled Rubber
Adheres to the roadway at all times, in all conditions and at all speeds. Made from durable, recycled rubber and designed to take heavy highway use. High tech grooves and rubber construction provides grip and adheres to the roadway.
PRICE
$399.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-1/2 in |
| Width | 12 in |
| Height | 1 in |
| Weight | 24 lbs |
Product Details
| Assembly Required | No |
| Sheeting | None |
| Type | Speed Bump |
| Tape Color Family | No |
| Color | Black |
| Material | Vulcanized Recycled Rubber |
| Description | TrafFix Alert Portable Strip |
| Package Quantity | 1 |
| Manufacturers Part Number | CR4324B |
| Accepts Barricade Light | No |
| Brand | TrafFix Devices |