Tire Conversion Technologies Portable Speed Spots, 12" Dia., Black/Yellow, Pack of 8
Write a Review
|
Questions & Answers (0)
Product Description
Discover the ultimate solution for portable traffic control with out speed bump system, designed to instantly reduce vehicle speeds and prioritize safety. Whether managing traffic at construction sites, school zones, or even areas; this easy-to-deploy system offers unparalleled convenience. Its durable, high-performance design ensures long-lasting effectiveness, making it a smart investment in protecting lives and preventing accidents.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 2 in |
Product Details
| Type | Speed Spots |
| Mounting Location | Asphalt/Concrete |
| Material | Rubber |
| Package Quantity | 8 |
| Description | Portable Speed Spots |
| Color | Black |
| Manufacturers Part Number | SS-8 |
| Brand | Tire Conversion Technologies |