MAJOR FEATURES OF THE MLSB SERIES (Ultra-low & Slim Type)
- Ultra-low platform
- Stand-alone unit
- Foot switch cord: 78.7 in.
- Power cord: 10 ft.
- Maximum usage frequency 30 times per hour
- No Hydraulic Fluid
Weights & Dimensions
| Length | 27-5/8 in |
| Width | 9-13/16 in |
| Lowered Height | 3-1/5 in |
| Raised Height | 22-4/5 in |
| Weight Capacity | 220 lbs |
| Weight | 66 lbs |
| Platform Width | 9-4/5 in |
| Platform Length | 27-3/5 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Orange |
| Lift Type | Electric |
| Series | MLSB (Ultra-Low & Slim Type) |
| Voltage | 110 V |
| Control | Foot Operated |
| Lift Time | 12 Seconds |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | MLSB-100-2507 |
| Duty | Light |
| Motor Horsepower | 1/10 HP |
| Brand | Hamaco |
Warranty
| Warranty | 1 yr |