Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamaco

Model # :WBB1111385

MPN #: MLP-500-810V-12

HAMACO All-Electric Lift Table MLP-500-810V-12 - 41.3"L x 31.5"W Table - 1102 Lb. Cap. - IPM Motor

Product Description
HAMACO Mechanical Lift (Ball Screw, Electric Type)

MAJOR FEATURES OF THE MLP SERIES (Mini Type)
  • IPM motor
  • Vector control
  • Dry ball screw cylinder
  • No oil leaks
  • No hydraulic drift
  • 110V single-phase power supply
  • Built-in unit
  • Maximum starting frequency 10 times per minute
  • Maximum/minimum limit switch
  • Foot switch with LED Cord: 78.7 in.
  • Power cord: 10 ft.
  • Enhanced rigidity with cam-type cylinder head
  • Enhanced durability through strengthening the axis
  • No Hydraulic Fluid


PRICE
$5,445.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-5/16 in
Width31-1/2 in
Lowered Height5-2/5 in
Raised Height33-3/5 in
Weight Capacity1102 lbs
Weight353 lbs
Platform Width31-1/2 in
Platform Length41-3/10 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorOrange
Lift TypeElectric
SeriesMLP (Mini Type)
Voltage110 V
ControlFoot Operated
Lift Time14 Seconds
MaterialSteel
OperationPowered
Phase1
Manufacturers Part NumberMLP-500-810V-12
DutyLight
Motor Horsepower27/50 HP
BrandHamaco

Warranty

Warranty1 yr