Electro Kinetic Technologies Motorized Platform Truck MPC-1772-266115 - 1500 Lb. Cap - 61" x 25-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
Electro Kinetic Technologies Motorized Platform Truck MPC-1772-266115 - 1500 Lb. Cap. - 61" x 25-1/2"
The Electro Kinetic Technologies, Pony Express Motorized Platform Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a 1,500 pound payload capacity, 25 1/2" wide x 61" long usable deck space, 11 1/2" deck height, center wheel drive system that provides a tighter turning radius than front wheel drive carts, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds.
Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.
The Electro Kinetic Technologies, Pony Express Motorized Platform Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a 1,500 pound payload capacity, 25 1/2" wide x 61" long usable deck space, 11 1/2" deck height, center wheel drive system that provides a tighter turning radius than front wheel drive carts, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surrounds.
Ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.
PRICE
$3,999.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 27-1/2 in |
| Height | 41-1/2 in |
| Weight Capacity | 1500 lbs |
| Weight | 265 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 25-1/2 in |
| Deck Length | 61 in |
| Deck Height | 11-1/2 in |
Product Details
| Battery Type | 12 VDC AGM Deep Discharge |
| Assembly Required | No |
| Type | Motorized Platform Truck |
| Deck Material | Steel |
| Caster Type | Polyurethane |
| Wheel Type | Mold-On |
| Handle Type | Ergonomic Handle |
| Number of Batteries | 2 |
| Material | Steel |
| Manufacturers Part Number | MPC-1772-266115 |
| Loaded Speed | 3 mph |
| Brand | Electro Kinetic Technologies |
Warranty
| Warranty | 5 Years |
Compliance & Certifications
| Certifications | UL, cUL, CE (Battery Charger) |