Apache Mills All Purpose Mat 1/2" Thick 3' x Up to 60' Black
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
3 feet
Product Description
The durable, abrasion resistant surface and comfortable sponge base are created as a singular
construction through a heat curing process. It is slip resistant, long lasting and economical
with safety beveled edges. For indoor use only. 1 year limited warranty.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
PRICE
$33.75
($11.25/foot)
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 3 ft |
| Weight | 2 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Closed-Cell Foam |
| Pattern | Textured |
| Modular | No |
| Antimicrobial | No |
| Description | Custom Length Mat, 1 - 60 ft |
| Manufacturers Part Number | 4727009003 |
| Slip Resistant | Yes |
| Brand | Apache Mills |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Home & Office, Healthcare Facility, Education |