Apache Mills All Purpose Mat 1/2" Thick 3' x 5' Black
Write a Review
|
Questions & Answers (0)
Product Description
VALUE-PLUS ALL PURPOSE MATTING
The durable, abrasion resistant surface and comfortable sponge base are created as a singular construction through a heat curing process. It is slip resistant, long lasting and economical with rounded edges. For indoor use only. 1 year limited warranty.
Stock Size
The durable, abrasion resistant surface and comfortable sponge base are created as a singular construction through a heat curing process. It is slip resistant, long lasting and economical with rounded edges. For indoor use only. 1 year limited warranty.
Stock Size
PRICE
$78.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Weight | 15 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Closed-Cell Foam |
| Pattern | Textured |
| Modular | No |
| Material | Vinyl Surface; Foam Backing |
| Antimicrobial | No |
| Description | All Purpose Mat |
| Manufacturers Part Number | 47270090030000500 |
| Slip Resistant | Yes |
| Brand | Apache Mills |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Home & Office, Healthcare Facility, Education |