Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Black Swan

Model # :T9FB3077681

MPN #: 02034

Black Swan All Purpose Pipe Dope, 1 Fl. Oz. Tube - Pkg Qty 12

Product Description
A yellow, grit-free, slow-set, soft-set, non-hardening, non-toxic pipe joint compound. Easy to use and easy to clean. Will not transfer any taste or odor to the system being sealed. Excellent for food and water systems. For use on all metals, ABS, PVC, CPVC, fiberglass, nylon, polypropylene, celcon, cycolac, polybutylene, delrin, polyethylene and zytel plastics. Can be used on systems carrying most liquids and gases. Not for use on oxygen lines. Temperature range for gases and liquids: -50º F (-45º C) to +400º F (+204º C). Pressure range for gases up to 3,000 PSI, liquids up to 6,000 PSI. Brushable to: -50º F (-45º C). Contains non-toxic inert oils and carbonates. Contains no lead or silicone. NSF Certified.

PRICE
$18.96  Sold in packages of 12 / $1.58 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.375 in
Width5 in
Size1 oz

Product Details

Temperature Range-50-400
TypeAll Purpose Pipe Dope
Package Quantity12
DescriptionAll Purpose Pipe Dope
ColorYellow
Manufacturers Part Number02034
Max PSIGas up to 3,000 psi liquid up to 6,000 psi psi
BrandBlack Swan

Compliance & Certifications

NSF CertifiedNSF