Oatey 30919 ABS Extra Special Black Cement 32 oz. - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Medium-bodied black cement for use on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Formulated especially for the hot, arid climates in the Western states. For all non-pressure applications. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Meets ASTM D2235.
PRICE
$323.40 Sold in packages of 12 / $26.95 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | ABS Cement |
| Package Quantity | 12 |
| Description | ABS Extra Special Black Cement |
| Color | Black |
| Manufacturers Part Number | 30919 |
| Brand | Oatey |