Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hercules

Model # :WBB1593146

MPN #: 25101

Hercules 25101 Sta Put Plumber's Putty 14 oz. - Pkg Qty 24

Product Description
Hercules 25101 Sta Put Plumber's Putty 14 oz.

Superior grade of plumber's putty. Flexible, stretchable compound; molds easily. Will not harden, crumble, crack or shrink.

PRICE
$41.30  Sold in packages of 24 / $1.72 ea

Min. purchase quantity is 5
5
5
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size14 oz

Product Details

Manufacturers Part Number25101
TypePlumber's Putty
Package Quantity24
DescriptionSta Put
BrandHercules