Reelcraft 82100 OLP 1/2" x 100' Spring Retractable Hose Reel Dual Pedestal All Steel 300psi
This spring driven reel is built for heavy duty use with heavy gauge reinforced steel reel, ball bearing spool supports and base, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles and compact base mounts where space is limited. Hose measures 100'L with an inside diameter of 1/2". 2 Year Limited Warranty.
Reelcraft 82100 OLP 1/2"x100' 300PSI Heavy Duty Dual Pedestal Spring Retractable Steel Air Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 10-1/2 in |
| Height | 25-3/8 in |
| Weight | 95 lbs |
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 100 ft |
| Reel Hose Length Capacity | 100 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Series | 8000 |
| For Use With | Air,Water |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | 82100 OLP |
| Inlet | 1/2" |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | PVC |
| Brand | Reelcraft |
Warranty
| Warranty | 2 yr |