Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB338346

Global Industrial™ Spring Retractable Fuel Delivery Hose Reel w/ 3/4" x 25'L Hose, 250 PSI

Product Description
✓ Spring driven hose reel
✓ Includes a 25'L industrial-grade hose
✓ Durable steel construction

Built for industrial use, this Global Industrial™ Spring Retractable Fuel Delivery Hose Reel is ideal for use with air, water, oil, or fuel. Made from heavy-duty steel, this reel offers a latch mechanism and shielded steel spring to ensure a long life and easy retraction every time. This 25'L hose handles air up to 250 PSI, while an adjustable guide arm allows floor or wall mounting at different angles for ease of use. This unit includes a roller guide, 3/4" NPT inlet hose, hose stopper, 3/8" NPT male hose end for air tools, and a protective sleeve for the hose end. Limited 1-Year Warranty.

  • For use with air, water, oil, and fuel
  • Hose handles air up to 250 PSI
  • Hose reel only weighs 44 lbs.
  • 1-meter long inlet hose
  • PRICE
    $249.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Hose Inside Diameter3/4 in
    Hose/Cord Length25 ft
    Reel Hose Length Capacity25 ft

    Product Details

    TypeHose Reel
    Open or Enclosed ChassisOpen
    ColorBlue
    For Use WithAir, Water, Oil, Fuel
    Drive/Return TypeSpring Return
    MaterialSteel
    Manufacturers Part Number338344
    Inlet3/4"
    Cable/Cord/Hose IncludedYes
    PSI250 psi
    Hose MaterialFlexible Hose
    BrandGlobal Industrial

    Warranty

    Warranty1 yr