Little Giant® Welded Service Cart w/2 Shelves, 1200 lb. Capacity, 24"L x 18"W x 35"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® durability in an economical shelf truck. These all welded units ship fully assembled. Features include heavy 12 gauge shelves and non-marking 5" polyurethane casters with ball bearing wheels. Bottom shelf has retaining lip for small parts. Top shelf is 35" above ground, and is available with lip up or down (flush top). Overall height 35".
PRICE
$329.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 25 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LG-1824-BRK |
| Brand | Little Giant |