Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288655

MPN #: LGL-2436-BRK

Little Giant® Service Cart w/2 Tray Shelves,1200 lb. Capacity, 36"L x 24"W x 35"H, Gray

Product Description
Little Giant® durability in an economical shelf truck. These all welded units ship fully assembled. Features include heavy 12 gauge shelves and non-marking 5" polyurethane casters with ball bearing wheels. Bottom shelf has retaining lip for small parts. Top shelf is 35" above ground, and is available with lip up or down (flush top). Overall height 35".

PRICE
$369.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
369.95
Buy 6 units - 11 units
349.95Save $20.00 (5%)
Buy 12+ units
339.95Save $30.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height35 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Shelf Clearance25 in

Product Details

Assembly RequiredNo
TypeStock Cart
Shelf TypeTray
ColorGray
Caster Type(4) Swivel
Wheel TypeSolid
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberLGL-2436-BRK
BrandLittle Giant