Little Giant® Welded Storage Locker, 1 Adj. Shelf, 48"W x 30"D x 78"H, Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Secure, visible storage for larger, bulkier items. 13g expanded metal has small 3/4" x 1-1/2" diamond-shaped openings. Doors swing open a full 270 degrees, back to the sides and out of the way. 4" underclearance for transporting with pallet truck or fork lift. 72" interior height, 78" overall height. Welded unit ships set up and ready for immediate use. Shelves are adjustable on 3-1/2" centers, from 12" to 60" above the bottom deck, and are also removable.
PRICE
$2,979.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 78 in |
| Weight Capacity | 1500 lbs |
| Weight | 306 lbs |
Product Details
| Number of Adjustable Shelves | 1 |
| Door Handle Type | Padlockable Hasp |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | With 1 Adj. Center Shelf |
| Material | Expanded Metal |
| Construction Type | All-Welded |
| Manufacturers Part Number | SL1-A-3048 |
| Brand | Little Giant |