Features:
- Red Oak Lumber
- 1 Year Warranty
- Solid Red Oak Trim
Weights & Dimensions
| Width | 15 in |
| Depth | 2 in |
| Height | 4 in |
Product Details
| Type | Flat Top |
| Material | Steel |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | WCM15W-RO |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |