Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304484

MPN #: 9820-HP

Allegro 9820-HP AllegroAir Airline Cooling System, High Pressure

Product Description
A low cost and portable means of cooling breathing air produced by high pressure breathing source such as a filtration panel not to exceed 150 psi. It is capable of reducing the air temperature from 180º F to as low as 50º F.

Features:

  • 70 quart (66.24 liter) "MAXCOLD" Igloo Cooler
  • Durable wheels and locking telescope pull handle
  • 5' long inlet supply hose
  • Heavy duty Hansen inlet coupler
  • Uses FDA Grade, 3-A sanitary standard, PVC tubing for temperature cooling coil
  • Pressure regulator includes a pressure gauge and adjustable knob with locking ring
  • Inline 5-micon particulate filter with manual drain
  • Single outlet coupler can adapt quickly to accept 3-worker manifold
  • Used with a high pressure breathing source such as a filtration panel or compressor
  • Cooling system will provide cool air for hours


PRICE
$1,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth21 in
Height24 in
Weight40 lbs
Hose Length5 ft

Product Details

TypeAir Cooling System
Includes1 Cooler, 1 5' Inlet Supply Hose
Material70 Quart Igloo Cooler
DescriptionAllegroAir Airline Cooling System, High Pressure
Package Quantity1
Manufacturers Part Number9820-HP
PSI150 psi
CouplersHansen
BrandAllegro Industries