Supplied Air Respirator Systems
Related Products
2-Cylinder MULTI-PAK™ Large Air Cart, 4 Out, 4500 PSI, Alarm Whistle, Schrader, MP-2300ENB Features: Holds (2) 3000 or 4500 PSI Large Cylinders For Use in Hazardous Locations 4-Outlet Solid Aluminum Block Manifold (1/4" Schrader Style) In-Line Check Valves High Flow Adjustable Regulator Input and Output Pressure Gauges Pneumatic Alarm Whistle (Bell Optional) Storage Box w/Latch CGA-347 Universal Hand-Tight Connections Quick Release Hose Rack – Holds 200"3/8" Hose 16" Pneumatic Tires Dims: 62" H x 25" W x 30" D with Cylinders (Cylinders Not Included) Weight: 112 lbs. w/o Cylinders ...
Features: 30 CFM Filtration 48 CFM Flow Capacity 3 Stage, Grade-D Filtration Filter Change Indicators on All Filters 1/2" Hansen 5000 Series Plug Inlet, Maximum Inlet Pressure 150 PSI (2) Automatic Drains w/Discharge Tubes, (1) Manual Drain 9 VDC, 60 Hz CO Monitor Installed, Set at 10 PPM per OSHA (5 PPM for Canada) Monitor CSA Approved for Class 1, Division 1, Groups C and D Environments 3-Outlet Solid Aluminum Block Manifold (1/4" Hansen Style) External Warning Lights & Alarm Pressure Regulator Safety Relief Valve Set @ 125 PSI Visual Air Flowmeter to Monitor Pelican™ Case Mounted ...
Features: Holds Up to 50" of 3/8" I.D. Hose (Hose Not Included) ?" FPT Inlet/Outlet Heavy Gauge 1/4" Steel Base and Support Post NPT Swivel Inlet Machined from Solid Brass Cartridge-Style Spring Motor 1" Solid Steel Axle w/1" Lubricated Precision Bearings Guide Arm Adjusts to Wall, Floor, or Overhead Positions Multi-Position Lock Ratchet Secures Hose and Desired Length Non-Corrosive Stainless Steel Spring, Pawl, and Zinc Plated Ratchet Can be Used for Air, Water, or Oil Service with a Maximum Temperature of 150°F Uses Food Grade Oil Lubricant 38 lbs. 18-1/4" H x 6-1/8" W x 17-1/4" D
The ultimate Personal Protective Equipment (PPE) solution for industrial manufacturing environments that demand respiratory protection from contaminates. Our Deluxe Supplied Air Shield/Helmet uniquely provides all in one head, eye, face and respiratory protection against hazardous airborne contaminates and flying debris. Ergonomically designed with superb balance, no fit testing required and can be worn by personnel with beards and facial hair. Complies with ANSI Z89.1 Type 1 Class G for head protection; ANSI Z87.1+ for face-shield/eye protection. NIOSH approved
Air Systems International 30 CFM Breather Box®, 2 Outlets, Hansen Fitting, BB30-CO Features: 30 CFM Filtration 48 CFM Flow Capacity 3 Stage, Grade-D Filtration Filter Change Indicators on All Filters 1/2" Hansen 5000 Series Plug Inlet, Maximum Inlet Pressure 150 PSI (2) Automatic Drains w/Discharge Tubes, (1) Manual Drain 115 VAC, 9-12 VDC, 60 Hz CO Monitor Installed, Set at 10 PPM per OSHA (5 PPM for Canada) 2-Outlet Solid Aluminum Block Manifold (1/4" Hansen Style) External Warning Lights & Alarm Pressure Regulator Safety Relief Valve Set @ 125 PSI Visual Air Flowmeter to Monitor ...