Allegro 9821 Ambient Air Pump, 3/4 HP Motor, Model A-750
Write a Review
|
Questions & Answers (0)
Product Description
Fills the need for a very portable air source for one or two respirator users or a single hood user. Works well in a variety of work environments including painting or refinishing booths. For two respirators or one hood.
PRICE
$2,485.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 9 in |
| Height | 13 in |
| Weight | 53 lbs |
Product Details
| Type | Respirator |
| CFM | 0-10 Cfm @ 60 Hz; 0-8 Cfm @ 50 Hz (Adjusted Via Pressure Relief Valve) CFM |
| Power Requirements | 115V/230V AC, Single Phase, 115V(12 A) 230V(5.9 A) |
| Horsepower | 3/4 HP HP |
| Color | Blue |
| People Served | 1-2 Respirator Users Or 1 Hood User |
| For Use With | Low Pressure Hoods, Masks Or Helmets |
| Includes | Ambient Air Pump |
| Material | Powder Coated Steel |
| Description | Ambient Air Pump |
| Package Quantity | 1 |
| Manufacturers Part Number | 9821 |
| PSI | 2-12 PSI working, 15 PSI Max psi |
| Couplers | OBAC |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |
Compliance & Certifications
| Certifications | Motor: UL Recognized, CSA Certified |